Shop All Facility Signs
Lyle
NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1377-RD_10X7
Mfr # U5-1377-RD_10X7
Zoro # G2280120
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Food or Drink In This Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1377-RD_10X7
- Zoro # G2280120
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Drink In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Containment Berm, 6 ft.Lx4 ft.W (8460)
- CLC RAIN WEAR RAIN BOOT W/STEEL TOE BLACK SZ 9 (R24009)
- 3M Inhalation Port Gasket (6895)
- EAGLE MFG Bench Can, 1 Gal., Galvanized Steel, Red (B604)
- LYLE Notice Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English, Spanish (U1-1049-NP_7X10)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1514-RD_14X10 (U5-1514-RD_14X10)
- LYLE Notice Sign, 7" Wx10" H, 0.04" Thickness, U5-1288-NA_7x10 (U5-1288-NA_7x10)
- LYLE Decal, Warning Low Clearance, 10 x 7", Sign Material: Vinyl, LCU6-0084-RD_10X7 (LCU6-0084-RD_10X7)
- LYLE Emergency Exit Only Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U7-1089-NA_10x7)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1447-RA_14X10 (U5-1447-RA_14X10)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1155-RD_7X5 (U7-1155-RD_7X5)
- Lyle Signs