Shop All Personal Protective Equipment Signs
Lyle
NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1498-RD_14X10
Mfr # U5-1498-RD_14X10
Zoro # G1814298
original price:
$12.93
25% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Safety Glasses Hearing Protection Safety Shoes Required Beyond This Point
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1498-RD_14X10
- Zoro # G1814298
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Hearing Protection Safety Shoes Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PAPR Replacement Battery, Adflo Series, Lithium Ion (35-1099-07)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, L (IEX-HVIP5-04-L)
- 3M 60921 Organic Vapor Cartridge/Filter, 2 PK, NIOSH (MMM60921)
- PLASTICADE Watchtower LD Delineator, 42" (7342-LD-O)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1216-RA_10X7 (U5-1216-RA_10X7)
- LYLE Warning Sign, 10x7 In., English, U1-1091-RD_10X7 (U1-1091-RD_10X7)
- LYLE Safety Decal, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (U7-1331-RD_5X7)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1212-RA_14X10 (U5-1212-RA_14X10)
- LYLE Caution Sign, 3-1/2 in H, Vinyl, High Noise (LCU3-0354-RD_5x3.5)
- LYLE Safety Sign, Do Not Loose Clothing, 7in.H (U4-1193-RA_10X7)
- NMC Caution Ear Protection Must Be Worn Sign, 10 in Height, 14 in Width, Rigid Plastic (C472RB)
- Lyle Personal Protective Equipment Signs