Shop All Personal Protective Equipment Signs
Lyle
NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1494-RD_14X10
Mfr # U5-1494-RD_14X10
Zoro # G2757907
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Safety Glasses and Safety Shoes Required Beyond This Point
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1494-RD_14X10
- Zoro # G2757907
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Safety Shoes Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Mesh Safety Vest, Green, 2XL, 2 Stripe (V1025260U-2XL)
- TENSABARRIER Barrier Post with Belt, PVC, Black (875-33-STD-NO-D4X-C)
- REEBOK Work Shoes, 9, M, Navy, Alloy, Mens, PR (RB4043)
- NMC Caution Wheels Must Be Chocked Sign, C70AB (C70AB)
- LYLE Safety Sign, Safety Glasses Required, 7inH (U4-1648-RA_10X7)
- LYLE Danger Sign, 14x10 In., English (U1-1035-RA_14X10)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0155-RD_10x7 (LCU3-0155-RD_10x7)
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0402-RA_14x10 (LCU3-0402-RA_14x10)
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0176-RD_14x10 (LCU3-0176-RD_14x10)
- LYLE Hard Hats and Eye Notice, Aluminm, 14"x10" (LCU5-0235-NA_14X10)
- LYLE Decal, Danger Acrylonitrile, 10 x 7" (LCU4-0715-RA_10X7)
- Lyle Signs