Shop All Facility Signs
Lyle
NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1438-RD_14X10
Mfr # U5-1438-RD_14X10
Zoro # G2107135
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Out of Service
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1438-RD_14X10
- Zoro # G2107135
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Out Of Service, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hard Hat Suspension, For 52LD06-52LD14 (52LD17)
- BRADY Blank Sign, 10-1/4" W, 7-5/8" H, No Text, Plastic, White (13623)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (458P STD WHI)
- SIGNMISSION OSHA, Proper PPE Required Beyond This Point Hard, 18in X 12in Rigid Plastic, 18" W, 12" H, Landscape (OS-NS-P-1218-L-17896)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1293-RA_14X10 (U5-1293-RA_14X10)
- LYLE Weight Loads Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0241-RD_10x7)
- LYLE Wash Your Hands Notice, Aluminum, 14"x10", LCU5-0034-NA_14X10 (LCU5-0034-NA_14X10)
- LYLE Safety Decal, Reflective Vinyl, 10inHx14inW, U7-1224-RD_14X10 (U7-1224-RD_14X10)
- LYLE Plastic No Swimming Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU4-0343-NP_14X10)
- LYLE Alum Danger Persons Working, 10"x7", Header Legend Color: White, LCU4-0192-NA_10X7 (LCU4-0192-NA_10X7)
- NMC Danger Out Of Service Sign - Bilingual, ESD365RB (ESD365RB)
- Lyle Facility Signs