Shop All Facility Signs
Lyle
NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1375-RD_14X10
Mfr # U5-1375-RD_14X10
Zoro # G2107211
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Food or Drink Beyond This Point
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1375-RD_14X10
- Zoro # G2107211
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Drink Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE TIG Welding Gloves, Grade A Leather Blend Palm, 3XL, PR (ARCTIG-08-013)
- ACCUFORM Safety Sign NO SMOKING NO VAPING MSMK543XP (MSMK543XP)
- NOTCH 3/4" Rigging Spring Block (56130)
- WINCO 3 in x 9 in Employee Hand Wash Sign, SGN-322 (SGN-322)
- LYLE Plastic Safety Sign, 14"x10", U7-1199-NP_14X10 (U7-1199-NP_14X10)
- LYLE Eye Wash Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0144-RA_10X7)
- LYLE Sign, Piv, Reflective Aluminum, 14x10 (U1-1102-RA_14x10)
- LYLE Decaldanger Low Clearance, 7"x5", LCU4-0059-ND_7X5 (LCU4-0059-ND_7X5)
- LYLE Caution Sign, 10 in. H, Vinyl, LCU3-0321-RD_14x10 (LCU3-0321-RD_14x10)
- LYLE Wash Your Hands Notice, Decal, 5"x3.5", LCU5-0034-ND_5X3.5 (LCU5-0034-ND_5X3.5)
- NMC Emergency Shut Off Sign, M124R (M124R)
- Lyle Facility Signs