Shop All Electrical Hazard Signs
Lyle
NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1169-RD_14X10
Mfr # U5-1169-RD_14X10
Zoro # G0350780
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Electrical Room Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1169-RD_14X10
- Zoro # G0350780
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Room Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ART Positioner with Swivel (29454S)
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (AUTO5)
- TR INDUSTRIAL Forestry Safety Helmet and Hearing Protection System, Yellow (TR88011-YL)
- MSA SAFETY Water Stop Filter, PK10 (801582)
- LYLE Electrical Hazard Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0229-ND_10X7)
- LYLE Decal, Danger This Enclosure, 7 x 5", Sign Background Color: White (LCU4-0714-ND_7X5)
- LYLE Caution Sign, 10x7 In., English, U1-1089-RD_10X7 (U1-1089-RD_10X7)
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0122-NP_14x10 (LCU3-0122-NP_14x10)
- LYLE Danger Sign, 10x7 In., English, U1-1083-RD_7X10 (U1-1083-RD_7X10)
- LYLE Decal, Danger Area In Front, 10 x 7", Sign Material: Vinyl (LCU4-0710-RD_10X7)
- NMC Danger Electrical Equipment Sign, D433RB (D433RB)
- Lyle Signs