Shop All Facility Signs
Lyle
NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1102-RD_14X10
Mfr # U5-1102-RD_14X10
Zoro # G2764365
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Clean Sink
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1102-RD_14X10
- Zoro # G2764365
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Clean Sink, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Work Gloves, Drivers, 3XL, Leather, PR (378KMT4PXXX)
- KLEIN TOOLS Standard Safety Glasses, Gray Lens (60160)
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-09)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1454-RD_10X7 (U5-1454-RD_10X7)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1447-RA_14X10 (U5-1447-RA_14X10)
- LYLE Security Sign, Black/White, 10 in. H, Text (U6-1236-RA_14X10)
- LYLE Hygiene Sign, 7x5 In., Bilingual, U1-1049-RD_5X7 (U1-1049-RD_5X7)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 10inWx14inH, U5-1633-RD_10X14 (U5-1633-RD_10X14)
- LYLE Sign, Wash Your Hands Before Entering (W Sym), LCUV-0152ST-RA_14x10 (LCUV-0152ST-RA_14x10)
- SIGNMISSION ANSI Danger, Decal, 18" x 12", Landscape, Forklift Traffic Area, Forklift Traffic Area (OS-DS-D-1218-L-19853)
- Lyle Facility Signs