Shop All Facility Signs
Lyle
NoticeSign, ReflcSelfAdhVinyl, 10inWx14inH, U5-1633-RD_10X14
Mfr # U5-1633-RD_10X14
Zoro # G2756008
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend You are Entering Food Production Area No Food, Drinks and Chewing
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1633-RD_10X14
- Zoro # G2756008
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend You Are Entering Food Production Area No Food, Drinks And Chewing, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778B)
- GUARDIAN EQUIPMENT 18 Shock Absorbing Extension Lanyard (01205)
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (5JE24)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-7/8"H (S31BLU)
- LYLE Wash Your Hands Notice, Aluminum, 14"x10", LCU5-0034-NA_14X10 (LCU5-0034-NA_14X10)
- LYLE Decaldanger Non-Potable Water, 5"x3.5", LCU4-0146-ND_5X3.5 (LCU4-0146-ND_5X3.5)
- LYLE Place Cigarettes Notice, Decal, 10"x7", LCU5-0254-ND_10X7 (LCU5-0254-ND_10X7)
- LYLE Wash Hands Before Notice, Decal, 5"x3.5", LCU5-0169-ND_5X3.5 (LCU5-0169-ND_5X3.5)
- LYLE Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle (U4-1037-NP_10X7)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1099-NP_14X10 (U5-1099-NP_14X10)
- BRADY Caution Sign, 7X10", Bk/Yel, Eng, Text, Legend: Floor Load Limit Not To Exceed ____Lbs. Sq. Ft. (85580)
- Lyle Facility Signs