Shop All Facility Signs
Lyle
NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1596-RA_14X10
Mfr # U5-1596-RA_14X10
Zoro # G9659876
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Used Oil Materials
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1596-RA_14X10
- Zoro # G9659876
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Used Oil Materials, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Crane Signals (M457RB)
- ILC Replacement for Analytical Industries Aii-11-60 Oxygen Sensors (AII-11-60 OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, 3XL (LUX-TJR-Y3X)
- OPTIC MAX Amber Safety Glasses, Wraparound, Polycarbonate Lens (100RT/A)
- LYLE Please Wipe Your Feet Notice, 14"x10", LCU5-0174-NP_14X10 (LCU5-0174-NP_14X10)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1377-RA_14X10 (U5-1377-RA_14X10)
- LYLE Caution Sign, 10 in H, Aluminum, LCU3-0321-RA_14x10 (LCU3-0321-RA_14x10)
- LYLE Security Sign, Silent Alarm System, 14in W (U6-1209-RD_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1516-RA_10X7 (U4-1516-RA_10X7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1148-RA_10X7 (U7-1148-RA_10X7)
- LYLE Plastic Caution Sign, 4 Holes, 10"x7", U4-1132-NP_10X7 (U4-1132-NP_10X7)
- Lyle Facility Signs