Shop All Facility Signs
Lyle
NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1514-RA_14X10
Mfr # U5-1514-RA_14X10
Zoro # G9660201
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Shipping and Receiving
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1514-RA_14X10
- Zoro # G9660201
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Shipping And Receiving, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Fire Blanket, Carbon Felt (S97466)
- COMPASS Ext Sgn, Alumin, Blk, 11 39/64in, 1W (CCESRE)
- CAIMAN Hi-Vis Mechanics Gloves, M, Yellow/White, Mesh/Neoprene (2980-4)
- SHOWA 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (878-10)
- LYLE Decal, Danger Non-Potable Water, 10x7", Height: 7 in, LCU4-0277-NP_10X7 (LCU4-0277-NP_10X7)
- LYLE Decal, Danger High Pressure, Gas 10x7", LCU4-0456-NP_10X7 (LCU4-0456-NP_10X7)
- LYLE Sign, This Is A Hand Washing Sink Only (W Sym), LCUV-0161ST-RD_10x7 (LCUV-0161ST-RD_10x7)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1104-RD_7X5 (U4-1104-RD_7X5)
- LYLE Traffic Sign, 12 x 12In, BK/YEL, Text (NT-035-12HA)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1095-RD_7X5 (U5-1095-RD_7X5)
- NMC Make Every Move A Safe One, TS133RB (TS133RB)
- Lyle Facility Signs