Shop All Personal Protective Equipment Signs
Lyle
NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1503-RA_14X10
Mfr # U5-1503-RA_14X10
Zoro # G9660271
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Safety Glasses Required In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1503-RA_14X10
- Zoro # G9660271
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14A)
- ABUS Lockout Padlock, KA, Silver, 2-3/8"H (90RK/50 KA)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (97-505)
- WERNER Blue Armor 2000 Hi-Viz Positioning Harne (H132002XHV)
- LYLE Caution Sign, 10" W, 7" H, 0.040" Thick, U4-1368-NA_10x7 (U4-1368-NA_10x7)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1494-RD_14X10 (U5-1494-RD_14X10)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1503-RD_10X7 (U5-1503-RD_10X7)
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0176-RD_14x10 (LCU3-0176-RD_14x10)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1053-RD_14X10 (U5-1053-RD_14X10)
- LYLE Safety Sign, Hard Hats, Sfety Shoes, 10inH (U4-1368-RA_14X10)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Y46 (465Y46)
- Lyle Personal Protective Equipment Signs