Shop All Personal Protective Equipment Signs
Lyle
NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1498-RA_14X10
Mfr # U5-1498-RA_14X10
Zoro # G9660305
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Safety Glasses Hearing Protection Safety Shoes Required Beyond This Point
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1498-RA_14X10
- Zoro # G9660305
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Hearing Protection Safety Shoes Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal Danger High Voltage, 7"x5", Legend Style: Text (LCU4-0447-ND_7X5)
- AVENGER SAFETY FOOTWEAR Size 11.5 WEDGE ROMEO CN PR, MENS PR (A7505-11.5M)
- REEBOK Military Boots, 6in, 13W, Desert Tan, PR (RB8694)
- DEWALT 20 V, Jacket , Women's , Black, Gray , 2XL (DCHJ066C1-2XL)
- LYLE Decal Danger Do Not Enter, 10"x7" (LCU4-0555-ND_10X7)
- LYLE Safety Sign, Hard Hats, Safety Shoes, 7inH (U4-1368-RA_10X7)
- LYLE Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0060-ED_10x7 (LCU3-0060-ED_10x7)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1209-RD_7X5 (U5-1209-RD_7X5)
- LYLE Safety Sign, Hearing Protection, 10 in. H (U4-1641-RA_14X10)
- LYLE Safety Sign, Respirators Required, 10 in W (U4-1629-RD_10X7)
- BRADY Machine/Equipment Label, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English (121443)
- Lyle Personal Protective Equipment Signs