Shop All Personal Protective Equipment Signs
Lyle
NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1495-RA_14X10
Mfr # U5-1495-RA_14X10
Zoro # G9660332
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Safety Glasses And Safety Shoes Required In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1495-RA_14X10
- Zoro # G9660332
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Safety Shoes Required In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-XL/2X)
- MCR SAFETY Stick Left Hand Only Welding Glove, Cowhide Palm, XL (4600LH)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, 9550-9M, PR (9550-9M)
- NMC Red Dielectric Lock (MP406R)
- LYLE Warning Sign, 10x7 In., English, U1-1091-RD_10X7 (U1-1091-RD_10X7)
- LYLE Plastic Caution Sign, 4 Holes, 14"x10", U1-1029-NP_14X10 (U1-1029-NP_14X10)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H (LCU3-0176-RD_7x5)
- LYLE Decal, Warning Hearing, 5 x 3.5", Sign Mounting Style: Adhesive Surface (LCU6-0132-RD_5X3.5)
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0271-RD_14x10 (LCU3-0271-RD_14x10)
- LYLE Safety Sign, Glasses Required, 10in W, Eng (U4-1650-RD_10X7)
- NMC Caution Hearing Protection Required In This Area Sign (C88R)
- Lyle Personal Protective Equipment Signs