Shop All Facility Signs
Lyle
NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1447-RA_14X10
Mfr # U5-1447-RA_14X10
Zoro # G9660621
original price:
$20.97
5% off
new price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Place Cigarettes Cigar Butts and Ashes In Receptacles
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1447-RA_14X10
- Zoro # G9660621
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Place Cigarettes Cigar Butts And Ashes In Receptacles, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (212WRPX)
- DELTANA Residential Letter B Oil Rubbed Bronze 4" (RL4B-10B)
- SIGNMISSION OSHA, Confined Space Permit Required Prior To Entry, 14in X 10in, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19306)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, 2XL (LUX-TJR-Y2X)
- LYLE Plastic Safety Sign, 14"x10", U7-1199-NP_14X10 (U7-1199-NP_14X10)
- LYLE Notice Sign, 14" Wx10" H, 0.04" Thickness, U1-1068-NA_14x10 (U1-1068-NA_14x10)
- LYLE Plastic Caution Sign, 4 Holes, 10"x7", U4-1076-NP_10X7 (U4-1076-NP_10X7)
- LYLE Property Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1077-HI_18x18 (T1-1077-HI_18x18)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1514-RA_14X10 (U5-1514-RA_14X10)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1197-RD_7X5 (U7-1197-RD_7X5)
- NMC Danger Workers Above Sign, DGA14RB (DGA14RB)
- Lyle Signs