Shop All Facility Signs
Lyle
NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1438-RA_14X10
Mfr # U5-1438-RA_14X10
Zoro # G9660673
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Notice
- Legend Out of Service
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1438-RA_14X10
- Zoro # G9660673
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Out Of Service, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 36 W x 72 L (900083672)
- FLEX-TRED AntiSlip Safety Tape - 4" X 60’ / Yellow/Black Striped-Roll (YBS.0460.R)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size L, Black, PR (IEX-MIG-04-L)
- DIXON Hex Nipple BR, FNST, 2-1/2"xMNST, 1-1/2" (FM25F15F)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1596-RD_7X5 (U5-1596-RD_7X5)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1178-RA_10X7 (U5-1178-RA_10X7)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0276-RD_7x5 (LCU3-0276-RD_7x5)
- LYLE Eye Wash Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0144-RA_10X7)
- LYLE Recycling Sign, 14" W, 10" H, 0.040" Thick, U1-1028-NA_14x10 (U1-1028-NA_14x10)
- LYLE Caution Sign, 10 in H, Aluminum, LCU3-0321-RA_14x10 (LCU3-0321-RA_14x10)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Empty Acetylene Cylinders Do Not Use Sign, Portrait (OS-NS-A-1014-V-12018)
- Lyle Signs