Shop All Facility Signs
Lyle
NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1377-RA_14X10
Mfr # U5-1377-RA_14X10
Zoro # G9660971
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Food or Drink In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1377-RA_14X10
- Zoro # G9660971
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Drink In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL (6062XXL)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS711L-09)
- BRADY Reusable Beaded Tie, 8 In, Wht, Plstc, PK100 (81761)
- KINCO Cold Protection Gloves, HeatKeep Lining, S (1927-S)
- LYLE Decal, Warning Low Clearance, 10 x 7", Sign Material: Vinyl, LCU6-0084-RD_10X7 (LCU6-0084-RD_10X7)
- LYLE Decal, Danger Controlled Access, 10x7", LCU4-0454-NP_10X7 (LCU4-0454-NP_10X7)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1464-RA_10X7 (U5-1464-RA_10X7)
- LYLE Property Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, T1-1098-EG_18x24 (T1-1098-EG_18x24)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1438-RD_7X5 (U5-1438-RD_7X5)
- LYLE Floor Load Notice, Aluminum, 14"x10", Header Background Color: Blue, LCU5-0219-NA_14X10 (LCU5-0219-NA_14X10)
- NMC Circuit Breaker Lockout Center, CBLO1 (CBLO1)
- Lyle Signs