Shop All Facility Signs
Lyle
NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1293-RA_14X10
Mfr # U5-1293-RA_14X10
Zoro # G9661321
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Notice
- Legend Keep This Area Clean
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1293-RA_14X10
- Zoro # G9661321
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472Y38 (472Y38)
- AMERICAN LABELMARK CO LabelMaster® ZEZ43267 Corrosive Placard, UN 3267, Removable Vinyl, 25/Pack (ZEZ43267)
- ZORO SELECT Traffic Cone, 3 lb., Orange Cone Color (RS45015C)
- MUTUAL INDUSTRIES 2” Woven Barricade Yel/Black(3Pk) (M17780-41091-2000)
- LYLE NoticeSign, RecycldReflecAlum, 10inWx14inH, U5-1633-RA_10X14 (U5-1633-RA_10X14)
- LYLE Sign, Do Not Be Nasty Wash Your Hands (W Sym), LCUV-0147ST-RA_14x10 (LCUV-0147ST-RA_14x10)
- LYLE Warning Sign, 14"W, 10" H, 0.004" Thickness, LCU6-0078-ED_14x10 (LCU6-0078-ED_14x10)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1226-RA_14X10 (U5-1226-RA_14X10)
- LYLE Decal Danger Explosive, 5"x3-1/2", LCU4-0507-ND_5X3.5 (LCU4-0507-ND_5X3.5)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1148-RD_10X7 (U7-1148-RD_10X7)
- LYLE Emergency Exit Only Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U7-1089-NA_10x7)
- Lyle Signs