Shop All Facility Signs
Lyle
NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1232-RA_14X10
Mfr # U5-1232-RA_14X10
Zoro # G9661626
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Food Preparation Sink Only!
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1232-RA_14X10
- Zoro # G9661626
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Food Preparation Sink Only!, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Sonoma Light Brown Safety Glasses (SG-350LB)
- CARHARTT Box Buckle Belt, Brown, 48" L, 1-1/2" W (A000551020114)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, XS (6), Natural, 100 Pack (MF-300-XS)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, S, 1 PR (9687S)
- LYLE Property Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, T1-1073-HI_18x24 (T1-1073-HI_18x24)
- LYLE Notice Sign, 14x10 In., English, U1-1045-RA_14X10 (U1-1045-RA_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1443-RD_14X10 (U4-1443-RD_14X10)
- LYLE Maximum Load Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0276-RD_14x10)
- LYLE Decal Danger Do Not Open Door, 7"x5", LCU4-0443-ND_7X5 (LCU4-0443-ND_7X5)
- LYLE Wash Your Hands Notice, Decal, 5"x3.5", LCU5-0034-ND_5X3.5 (LCU5-0034-ND_5X3.5)
- NMC Designated Red Tag Area, LN155A (LN155A)
- Lyle Signs