Shop All Personal Protective Equipment Signs
Lyle
NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1212-RA_14X10
Mfr # U5-1212-RA_14X10
Zoro # G9661741
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Eye Protection Required Beyond This Point
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1212-RA_14X10
- Zoro # G9661741
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Cobra Series (40091)
- NEVS 3/4" Color Coding Dots Aqua - Sheet Form (DOT-34M Aqua)
- BRADY Printer Label, White, Labels/Roll: 100 (PTL-20-422)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (64030530)
- LYLE Caution Sign, 7 in H, Vinyl, Safety Glasses, LCU3-0379-RD_10x7 (LCU3-0379-RD_10x7)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1500-RA_14X10 (U5-1500-RA_14X10)
- LYLE Safety Sign, Hard Hat Area, Aluminum, Horizontal Rectangle, 10 in x 14 in Size, Mounting Holes (U4-1357-RA_14X10)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl (LCU3-0410-RD_5x3.5)
- LYLE Fall Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0466-ND_5X3.5)
- LYLE Safety Sign, Hearing Protectin Area, 10inW (U4-1400-RD_10X7)
- NMC Danger Eye And Ear Protection Must Be Worn Sign (D209PB)
- Lyle Signs