Shop All Personal Protective Equipment Signs
Lyle
NoticeSign, RecycldReflecAlum, 10inWx14inH
Mfr # U5-1631-RA_10X14
Zoro # G9659772
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend When Handling Chemicals You Must Wear Face Shield Rubber Gloves Rubber Apron
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1631-RA_10X14
- Zoro # G9659772
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Handling Chemicals You Must Wear Face Shield Rubber Gloves Rubber Apron, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 24" Height, Evacuation Muster Point, Portrait (OS-EM-D-1824-V-10472)
- OCCUNOMIX MiraCool® Snap-On Hard Hat Sweatband Beige, 870-15 (870-15)
- DEFENDER SAFETY OPTIFENSE VS1 CLEAR Safety Glasses, ANSI Z87, 30pc per Box Pink, 30PK (OF-VS1-09)
- ALTA Knee/ ShinPad, Capless, Black, PR (56218)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1216-RA_10X7 (U5-1216-RA_10X7)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1494-RD_14X10 (U5-1494-RD_14X10)
- LYLE Decal, Reflective, Warning Hearing, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0030-RD_5X3.5)
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1641-NA_14x10 (U4-1641-NA_14x10)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0155-RD_10x7 (LCU3-0155-RD_10x7)
- LYLE Caution Sign, 10 in. H, Vinyl, LCU3-0443-RD_14x10 (LCU3-0443-RD_14x10)
- NMC Caution Safety Shoes Must Be Worn Sign (C602PB)
- Lyle Signs