Shop All Facility Signs
Lyle
Notice Sign, ReflecSelfAdhVinyl, 5inWx7inH, U5-1633-RD_5X7
Mfr # U5-1633-RD_5X7
Zoro # G2755999
product price: $3.25
/ea
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend You are Entering Food Production Area No Food, Drinks and Chewing
- Width 5 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1633-RD_5X7
- Zoro # G2755999
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend You Are Entering Food Production Area No Food, Drinks And Chewing, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTHOUSE Glove Box Holder, Acrylic, Single (CCG1061004)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, 3XL (N1530-3XL)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Surveyor Vest, 6 Pockets, 2XL/3XL (TTSVL)
- AVON PROTECTION Mask Kit, Twin Port, Rubber, PU Lens, M (70501-556)
- LYLE Shut-Off Sign, 10"W, 7" H, 0.040" Thickness, U7-1141-NA_10x7 (U7-1141-NA_10x7)
- LYLE Decal, Danger Men Working Above, 10x7", LCU4-0190-NP_10X7 (LCU4-0190-NP_10X7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1145-RA_10X7 (U7-1145-RA_10X7)
- LYLE Recycling Sign, 14" W, 10" H, 0.040" Thick, U1-1028-NA_14x10 (U1-1028-NA_14x10)
- LYLE Warning Sign, 14"W, 10" H, 0.004" Thickness, LCU6-0078-ED_14x10 (LCU6-0078-ED_14x10)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1197-RD_10X7 (U7-1197-RD_10X7)
- BRADY Sign, Eye Wash, 10X14", Grn/Wht, Eng, Surf, Height: 10", 43481 (43481)
- Lyle Signs