Shop All Facility Signs
Lyle
Notice Sign, RecycldReflecAlum, 7inWx10inH, U5-1633-RA_7X10
Mfr # U5-1633-RA_7X10
Zoro # G2756017
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend You are Entering Food Production Area No Food, Drinks and Chewing
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1633-RA_7X10
- Zoro # G2756017
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Are Entering Food Production Area No Food, Drinks And Chewing, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 9 Sz, PR (S18TAFGFN9)
- GENUINE GRIP Work Boots, Black, Mens, 10, W, PR (7160-10W)
- AVERY Removable ID Labels, Sure Feed T, PK2000 (6467)
- EDGE Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, L, PR (40-400)
- LYLE Notice Sign, RecycldReflecAlum, 7inWx10inH, U5-1273-RA_7X10 (U5-1273-RA_7X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1197-RA_14X10 (U7-1197-RA_14X10)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1516-RD_10X7 (U4-1516-RD_10X7)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1268-NA_14x10 (U7-1268-NA_14x10)
- LYLE Emergency Sign, 14" W, 10" H, 0.040" Thick, U7-1107-NA_14x10 (U7-1107-NA_14x10)
- LYLE Decal, Danger Men Working Above, 14x10", LCU4-0190-NP_14X10 (LCU4-0190-NP_14X10)
- NMC Burn Station 3-View Sign, VS38W (VS38W)
- Lyle Facility Signs