Shop All Facility Signs
Lyle
Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1596-RA_10X7
Mfr # U5-1596-RA_10X7
Zoro # G2280026
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Used Oil Materials
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1596-RA_10X7
- Zoro # G2280026
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Used Oil Materials, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-L (SV22-1ZBLM-L)
- ALLEGRO INDUSTRIES Knee Pads, Soft, Nylon, PU, Universal, PR (6991-01Q)
- SIGNMISSION OSHA Notice Sign, Fire Department Connection, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-NS-P-1824-V-12560)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, 100 PK, Ivory (TLF46100)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1246-NA_14x10 (U7-1246-NA_14x10)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1143-NA_14x10 (U7-1143-NA_14x10)
- LYLE Decal, Plastic, Danger Men Working, 10 x 7", Sign Legend Text Color: Black, LCU4-0340-NP_10X7 (LCU4-0340-NP_10X7)
- LYLE Notice Sign, 10" Wx7" H, 0.04" Thickness, U5-1225-NA_10x7 (U5-1225-NA_10x7)
- LYLE Wash Hands Before Notice, Decal, 5"x3.5", LCU5-0169-ND_5X3.5 (LCU5-0169-ND_5X3.5)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1614-RD_7X5 (U5-1614-RD_7X5)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Due To Insurance Purposes Customers Are Sign, Landscape (OS-NS-D-1824-L-11591)
- Lyle Signs