Shop All Personal Protective Equipment Signs
Lyle
Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1500-RA_10X7
Mfr # U5-1500-RA_10X7
Zoro # G1814270
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Safety Glasses Required Beyond This Point
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1500-RA_10X7
- Zoro # G1814270
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Tray, 5 gal Spill Capacity, 5 gal, Polyethylene (1677)
- CARHARTT OJ2208 M RD Rilaxed Fitt LW Ins Jkt (102208-001)
- BERNE Sweatshirt, Hi-Vis, Hooded, L, Reg, Orange (HVF101)
- AVENGER SAFETY FOOTWEAR Size 8.5 WEDGE CN PR, WOMENS PR (A7551-8.5M)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1500-RA_14X10 (U5-1500-RA_14X10)
- LYLE Notice Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U5-1631-RA_7X10)
- LYLE Safety Sign, Fall Protection, 10in.H (U4-1300-RA_14X10)
- LYLE Safety Sign, Protective Equipment, 14 in W (U4-1589-RD_14X10)
- LYLE Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0060-ED_10x7 (LCU3-0060-ED_10x7)
- LYLE Decaldanger Ear Protection, 10"x7", Height: 7 in (LCU4-0086-ND_10X7)
- NMC Safety First Safety Glasses Required In This Area Sign (SF172AB)
- Lyle Signs