Shop All Changeable Message Signs
Lyle
Notice Sign, RecycldReflecAlum, 10inWx7inH
Mfr # U5-1024-RA_10X7
Zoro # G2280358
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Legend
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1024-RA_10X7
- Zoro # G2280358
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Background Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9026)
- DIAMONDBACK Coat Rain W/Hood Yellow Xxlrg (PY-800XXL)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, L (46111301L)
- TINGLEY Lightweight Boots, 9 Men/11 Women, PR (21121)
- LYLE Danger Sign, 4 Hole Mount, 14inWx10inH (U3-1059-RA_14X10)
- LYLE Blank Sign, 18" W, 18" H, No Text, Recycled Aluminum, White (T1-6280-EG_18x18)
- LYLE Danger Sign, 14" W, 10" H, English, Recycled Plastic, White (U3-1059-NP_14X10)
- LYLE Caution Sign, 14" W, 10" H, English, Recycled Plastic, Yellow (U4-1037-NP_14X10)
- LYLE Notice Sign, 14" W, 10" H, English, Recycled Aluminum (U5-1024-RA_14X10)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness (U3-1059-NA_14x10)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH (U3-1059-RD_14X10)
- Lyle Signs