Shop All Right-To-Know & SDS Signs
Lyle
Notice Sign, 7 inx10 in, Plastic
Mfr # U5-1330-NP_10X7
Zoro # G4721748
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend MSDS Information Inside
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1330-NP_10X7
- Zoro # G4721748
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Msds Information Inside, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (400R6E-M (8))
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5317E)
- SUPERIOR SMOKE Air/Smoke Blower, Manhole, 3.5 HP, 1800 cfm (10S)
- HONEYWELL UVEX Carryall Case, Bk, 4 H x 7-1/2 In W, Nylon (S491)
- LYLE Msds Information Notice Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU5-0237-ND_14X10)
- LYLE Aluminum Sds Information Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English (LCFL-0044-NA_8x8)
- LYLE Msds Info Notice Sign, 7x10in, Plastic (LCU5-0017-NP_10X7)
- LYLE Msds Information Sign, 10inx8in, Aluminum (LCDF-0003-NA_8x10)
- LYLE Msds Information Notice Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU5-0016-ND_7X5)
- NMC Notice Right To Know Sign - Bilingual, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (ESN153PB)
- NMC Right-To-Know Center 2 Racks Without Binder (RTK85)
- Lyle Signs