Shop All Right-To-Know & SDS Signs
Lyle
Notice Sign, 7 in x 10 in, Aluminum
Mfr # U5-1330-NA_10x7
Zoro # G5844373
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend MSDS Information Inside
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1330-NA_10x7
- Zoro # G5844373
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Msds Information Inside, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Glasses Sfty Bifocal Blk/Clear (CBKH20/10061648)
- VOLCOM Athletic Shoe, W, 13, Black (VM30232-W-13.0)
- TRUE LINE CHANGES ss tee ELVIS EAGLE 2X (8435XXL)
- MSA SAFETY Combination Cartridge/Filter, Bayonet, OV, CL, SD, CD, HC, P100, Magenta, Yellow, 2 PK (815364)
- LYLE Msds Information Notice Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU5-0016-ND_7X5)
- LYLE Aluminum Sds Information Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English (LCFL-0044-NA_8x8)
- LYLE Msds Information Sign, 10inx8in, Aluminum (LCDF-0003-NA_8x10)
- LYLE Msds Info Notice Sign, 7x10in, Plastic (LCU5-0017-NP_10X7)
- LYLE Msds Information Notice Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU5-0237-ND_14X10)
- NMC RIGHT TO KNOW LABELS, WRITE ON (HM25)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48881)
- Lyle Right-To-Know & SDS Signs