Shop All Security & Access Signs
Lyle
Notice Sign, 7 in H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1012-RD_5X7
Mfr # U1-1012-RD_5X7
Zoro # G9084652
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Concealed Weapons Allowed On This Property
- Width 5 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1012-RD_5X7
- Zoro # G9084652
- UPC # 849362005403
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Concealed Weapons Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 5" Height, Notice Food Grade Oil Only Sign, 7" X 5", Landscape (OS-NS-D-57-L-15697)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 10 PK, Purple (KCC55081CT)
- AIR PRODUCTS & CONTROLS Sampling Tube, 120" L, 5/8" H (STN-10.0)
- ALTA Knee Pads, Soft Style, PR (50413.14)
- LYLE No Cellular Notice, Decal, Reflectve, 7"x5" (LCU5-0047-RD_7X5)
- LYLE Employees Only Notice, Decal, 10"x7" (LCU5-0087-ND_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1552-RA_10X7 (U5-1552-RA_10X7)
- LYLE Decal Danger Authorized, 14"x10" (LCU4-0484-ND_14X10)
- LYLE Authorized Personnel Notice Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU5-0044-ND_10X7)
- LYLE Alum Danger Do Not Enter Test, 14"x10" (LCU4-0502-NA_14X10)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, No Trespassing 24-Hour Sign With Symbol, Portrait (OS-NS-D-1824-V-14903)
- Lyle Security & Access Signs