Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1431-NA_10x7
Mfr # U5-1431-NA_10x7
Zoro # G5809577
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Not Flammable
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1431-NA_10x7
- Zoro # G5809577
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not Flammable, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (9677M)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5 (96157)
- ACCUFORM Quality Control Sign, 7X10", ENG, Text, Thickness: 0.040", MQTL705VA (MQTL705VA)
- DURASACK 15 in. x 27 in. Empty Sand Bags with Tie Strings, White, 25PK (SB-1527CTN)
- LYLE Diesel Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU4-0011-RD_7X5)
- LYLE Plastic Combustible Diesel Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0411-NP_14X10)
- LYLE Plastic Diesel Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0301-NP_10X7 (LCU4-0301-NP_10X7)
- LYLE Asbestos Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0695-ND_7X5 (LCU4-0695-ND_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU5-0091-RA_14X10 (LCU5-0091-RA_14X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1485-RA_14X10 (U4-1485-RA_14X10)
- NMC Danger Lead Work Area Sign, D26AD (D26AD)
- Lyle Signs