Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1115-NA_10x7
Mfr # U5-1115-NA_10x7
Zoro # G5842912
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Cylinders Must Be Chained At All Times
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1115-NA_10x7
- Zoro # G5842912
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cylinders Must Be Chained At All Times, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Underground Warning Tape, 1000 ft. (91299)
- TOUGH DUCK Quilted Safety Vest, SV051-FLGR-2XL (SV051)
- GSS SAFETY Non-ANSI Lightweight Rip Stop Bottom Dow (7507-XL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, LT (FRS160-DNY LRG TLL)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1168-RA_14X10 (U3-1168-RA_14X10)
- LYLE Aluminum Chemical Storage Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0490-NA_14X10)
- LYLE Gasoline Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0294-ND_10X7 (LCU4-0294-ND_10X7)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1908-RD_7X5 (U3-1908-RD_7X5)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1811-NP_14X10 (U3-1811-NP_14X10)
- LYLE Storage Notice Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle (LCU5-0097-RD_10X7)
- NMC Universal Waste. (HW30AP)
- Lyle Signs