Shop All Security & Access Signs
Lyle
Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1553-RD_10X7
Mfr # U5-1553-RD_10X7
Zoro # G2756960
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend This Door Must Be Kept Locked
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1553-RD_10X7
- Zoro # G2756960
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Door Must Be Kept Locked, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Smoke In This Area, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-15482)
- LUMAPRO Exit Sign, Red Letter, Plastic, 120/277V (489K13)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0036BL)
- ZORO SELECT Underground Tape, Red/Black, 1000ft x 3 In (91295)
- LYLE Safety Sign, Keep Area Clr All Tms, 10in.H (U4-1471-RA_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1552-RA_10X7 (U5-1552-RA_10X7)
- LYLE Admittance Sign, No Trespassing, 5 in. H (U6-1178-RD_7X5)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1131-RD_7X5 (U5-1131-RD_7X5)
- LYLE Video Notice, Reflective, Aluminum, 10"x7" (LCU5-0055-RA_10X7)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U1-1015-RA_10X14 (U1-1015-RA_10X14)
- NMC Caution Do Not Enter Sign, C135PB (C135PB)
- Lyle Signs