Shop All Security & Access Signs
Lyle
Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U5-1513-NP_10X7
Mfr # U5-1513-NP_10X7
Zoro # G4722621
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Security Door Must Be Kept Closed When Not In Use Do Not Prop Door
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1513-NP_10X7
- Zoro # G4722621
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Security Door Must Be Kept Closed When Not In Use Do Not Prop Door, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Full Brim Premier Hard Hat (PS56)
- BRADY Numbers and Letters Labels, PK 10 (5050P-4)
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, L (DCHV089D1-L)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 9, PR (11-925)
- LYLE Decal Danger Do Not Enter Test, 10"x7" (LCU4-0502-ND_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1193-RD_7X5 (U5-1193-RD_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1131-RD_14X10 (U5-1131-RD_14X10)
- LYLE Decal Danger Authorized, 5"x3-1/2" (LCU4-0484-ND_5X3.5)
- LYLE Caution Sign, 10 in. H, Vinyl, Authorized (LCU3-0299-RD_14x10)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1064-NP_14X10 (U5-1064-NP_14X10)
- NMC No Firearms Or Weapons Allowed On This Property Sign, M452G (M452G)
- Lyle Security & Access Signs