Shop All Security & Access Signs
Lyle
Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U5-1296-NP_10X7
Mfr # U5-1296-NP_10X7
Zoro # G4721571
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Keep This Door Closed
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1296-NP_10X7
- Zoro # G4721571
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime Mesh Contrast Hi-Vis Vest, 5X-Large, Class 2 (M7048C-2 5XL)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 3PK (840566)
- PEAKWORKS Vertical Lifeline, 200 ft., White (V84084200)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42271 (42271)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1024-RA_14X10 (U1-1024-RA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1318-RA_14X10 (U5-1318-RA_14X10)
- LYLE Alum Danger Do Not Enter, 10"x7" (LCU4-0560-NA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1413-RA_14X10 (U5-1413-RA_14X10)
- LYLE Reflective Employees & Visitors Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-018-12HA)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0215-NP_14x10 (LCU3-0215-NP_14x10)
- SIGNMISSION OSHA Notice Sign, 10" Height, 14" Width, Aluminum, Caution Do Not Block Panel Access Sign, Landscape (OS-NS-A-1014-L-10466)
- Lyle Signs