Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U5-1234-NP_10X7
Mfr # U5-1234-NP_10X7
Zoro # G4721291
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend For Chemical Storage Only No Food Permitted
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1234-NP_10X7
- Zoro # G4721291
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend For Chemical Storage Only No Food Permitted, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Chemical Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (125640)
- CONDOR No Parking Sign, 10" W, 14" H, English, Vinyl, Red, White (477X73)
- 3M PELTOR Peltor Optime 98 Hard Hat-Mounted Earmuffs, Dielectric, Passive, NRR 23 dB, Black/Yellow (H9P3E)
- CONDOR Lockout Tag, 3-1/4 in.Wx5-3/4in.H, PK100 (48RU21)
- LYLE Plastic Cylinder Handling Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0226-NP_10X7 (LCU4-0226-NP_10X7)
- LYLE Aluminum Flammable Material Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0544-NA_14X10 (LCU4-0544-NA_14X10)
- LYLE Reflective Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0013-RA_14X10 (LCU4-0013-RA_14X10)
- LYLE Chlorine Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0316-ND_10X7 (LCU4-0316-ND_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1196-RA_10X7 (U5-1196-RA_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1485-RA_14X10 (U4-1485-RA_14X10)
- NMC California Hazardous Waste Label (HW15)
- Lyle Signs