Shop All Security & Access Signs
Lyle
Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U5-1193-NP_10X7
Mfr # U5-1193-NP_10X7
Zoro # G4721066
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Employees Only Beyond This Point
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1193-NP_10X7
- Zoro # G4721066
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Only Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Four Way Grounding Set (24308)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Org (280-HP641RV-31)
- LYLE Flammable Material Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0611-ND_5X3.5)
- UNITED SCIENTIFIC Laboratory Apron, 42" Long X 36" Wide (LBAP03)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1131-RA_14X10 (U5-1131-RA_14X10)
- LYLE Admittance Sign, 12 in H, 18 in W, Aluminum, Rectangle, English, PPR-021-18HA (PPR-021-18HA)
- LYLE Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1240-RD_14X10 (U3-1240-RD_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1069-RA_10X7 (U5-1069-RA_10X7)
- LYLE Security Sign, 10"W, 14"H, 0.040" Thickness, U1-1001-NA_10x14 (U1-1001-NA_10x14)
- LYLE Decal Danger Restricted Area, 7"x5" (LCU4-0378-ND_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1294-RA_14X10 (U5-1294-RA_14X10)
- Lyle Security & Access Signs