Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU5-0157-NP_10X7
Mfr # LCU5-0157-NP_10X7
Zoro # G8867735
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Breathing Air Emergency Use Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0157-NP_10X7
- Zoro # G8867735
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Breathing Air Emergency Use Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950QC-7/UGN)
- MSA SAFETY Adaptor Kit, For Use With Mfr. No. 475395, 475396, 475407, 475408 Black (468771)
- MAPA 651 BUTOFLEX Chemical Resistant Butyl Gloves, 20 MIL, 14in L, Size 10 (651310)
- ANSELL Black Dragon Powder Free Black Latex Exam Gloves - Medium, 100PK (BD-1002-PF)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1807-RA_14X10 (U3-1807-RA_14X10)
- LYLE Alum Danger Compressed Gas, 10"x7", LCU4-0363-NA_10X7 (LCU4-0363-NA_10X7)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0322-NP_10X7 (LCU4-0322-NP_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1476-RA_14X10 (U3-1476-RA_14X10)
- LYLE Plastic Corrosive Materials Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0326-NP_14X10 (LCU4-0326-NP_14X10)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1310-RD_10X7 (U4-1310-RD_10X7)
- LYLE Benzene Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0442-ND_7X5 (LCU4-0442-ND_7X5)
- Lyle Signs