Shop All Security & Access Signs
Lyle
Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1636-RA_10X7
Mfr # U5-1636-RA_10X7
Zoro # G2755938
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend You Must Be At Least 21 Years of Age to Enter
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1636-RA_10X7
- Zoro # G2755938
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Must Be At Least 21 Years Of Age To Enter, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Sign, 4" W, 14" H, 0.040" Thickness (LCU1-0066-RA_4x14)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- HONEYWELL SERVUS Knee Boots, Size 9, 15" H, Black, Plain, PR (75108/9)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2B:C, Halotron, 2.5 lb (70259)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1024-RA_14X10 (U1-1024-RA_14X10)
- LYLE Exit & Entrance Caution Reflective Label, 7 in H, 10 in W, , English, LCU3-0215-RD_10x7 (LCU3-0215-RD_10x7)
- LYLE Decal, Plastic, Danger Authorized, 10 x 7", Thickness: 0.055 in (LCU4-0484-NP_10X7)
- LYLE Warning Sign, Do Not Block Door, 7 in. H (U6-1053-RA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1419-NA_14x10 (U5-1419-NA_14x10)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1289-RD_14X10 (U5-1289-RD_14X10)
- SIGNMISSION OSHA Security Sign, 10" Height, 14" Width, Aluminum, Drug Use Or Sales Bilingual, Landscape (OS-SN-A-1014-L-11521)
- Lyle Security & Access Signs