Shop All Security & Access Signs
Lyle
Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1552-RA_10X7
Mfr # U5-1552-RA_10X7
Zoro # G2757006
product price: $11.29
/ea
Sold in multiples of 2 for $22.58
$22.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend This Door Must Be Kept Closed When Not In Use
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1552-RA_10X7
- Zoro # G2757006
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Door Must Be Kept Closed When Not In Use, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Eyewash Dust Cover Cap (S53-310)
- NMC Danger High Voltage Sign - Bilingual (ESD49PC)
- 3M DBI-SALA Vertical Lifeline, 100 ft., White (1202844)
- ANSELL Full-Dip Gloves, Gray, Knit, S, PR (068-08)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1069-RA_14X10 (U5-1069-RA_14X10)
- LYLE Refl Decal Danger Keep Off, 14"x10", Height: 10 in (LCU4-0320-RD_14X10)
- LYLE Plastic Admittance Sign, 14"x10", U1-1001-NP_7X10 (U1-1001-NP_7X10)
- LYLE Reflective Authorized Personnel Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-038-12HA)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1445-RD_7X5 (U5-1445-RD_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1064-NP_14X10 (U5-1064-NP_14X10)
- NMC Caution When Alarm Sounds Vacate Room Si, 7 in Height, 10 in Width, Rigid Plastic (M96R)
- Lyle Security & Access Signs