Shop All Security & Access Signs
Lyle
Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1549-RA_10X7
Mfr # U5-1549-RA_10X7
Zoro # G2757128
product price: $10.89
/ea
Sold in multiples of 2 for $21.78
$21.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend This Company is Not Responsible for Lost or Stolen Property
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1549-RA_10X7
- Zoro # G2757128
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Company Is Not Responsible For Lost Or Stolen Property, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-XL)
- SAFEWAZE 36" Rope Protector (018-9001)
- CONDOR Safety Glasses, Clear Anti-Fog (4VCE5)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (T9558-XL)
- LYLE Notice Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U1-1015-RA_7X10 (U1-1015-RA_7X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1485-RA_14X10 (U5-1485-RA_14X10)
- LYLE This area is Under Notice, Decal, 5"x3.5", 3 1/2 in Height, 5 in Width, Polyester, English (LCU5-0054-ND_5X3.5)
- LYLE Decal Danger Do Not Enter, 10"x7", Width: 10 in (LCU4-0560-ND_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1413-RA_10X7 (U5-1413-RA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1416-RD_14X10 (U3-1416-RD_14X10)
- NMC Texas Open Carry Handgun Law (M461ACP)
- Lyle Signs