Shop All No Smoking Signs
Lyle
Notice Sign, 7" H, 10" W, Vertical Rectangle, English, U5-1403-RA_10X7
Mfr # U5-1403-RA_10X7
Zoro # G2759605
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Smoking No Eating No Drinking In This Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1403-RA_10X7
- Zoro # G2759605
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Eating No Drinking In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix Classic Flame Resistant Full Face Tube Liner Navy, LK910FR-01 (LK910FR-01)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-581-YL)
- BOWMAN DISPENSERS Bulk Dispenser - Triple (BK006-0111)
- ENDURA Gloves, White, L Glove Size, PR (361DLX6L)
- LYLE Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1118-NA_14x10 (U5-1118-NA_14x10)
- LYLE Flammable Material Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0611-ND_5X3.5)
- LYLE No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1018-RD_7X5 (U1-1018-RD_7X5)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1462-RD_7X5 (U5-1462-RD_7X5)
- LYLE Flammable Gas Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0634-ND_5X3.5 (LCU4-0634-ND_5X3.5)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1863-RD_10X7 (U3-1863-RD_10X7)
- NMC Caution No Smoking Sign, C49RB (C49RB)
- Lyle No Smoking Signs