Shop All Facility Signs
Lyle
Notice Sign, 5 in Height, 7 in Width, Reflective Sheeting, Vertical Rectangle, English
Mfr # U1-1045-RD_7X5
Zoro # G6159675
original price:
$5.29
9% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Employees Must Wash Hands Before Returning to Work
- Width 7 in
- Height 5 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1045-RD_7X5
- Zoro # G6159675
- UPC # 849362009340
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Must Wash Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1824 8, Material: Adhesive Backed Vinyl (DL147BP)
- BRADY Ultra Reflective Numbers, 0, 6 In. H, PK10 (3020-0)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H (3KALHBLK-0390)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 30 gal (1932XLEGS)
- LYLE Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0407-ED_14x10 (LCU3-0407-ED_14x10)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1225-RD_7X5 (U5-1225-RD_7X5)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1148-RA_10X7 (U7-1148-RA_10X7)
- LYLE Notice Sign, 14x10 In., English, U1-1045-RA_14X10 (U1-1045-RA_14X10)
- LYLE Decaldanger Non-Potable Water, 5"x3.5", LCU4-0146-ND_5X3.5 (LCU4-0146-ND_5X3.5)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1215-RA_10X7 (U7-1215-RA_10X7)
- HEADLINE SIGN ADA Sign, Men/Wheelchair Accessible Tactile Symbol, Plastic, 6 x 9, Black/White (9003)
- Lyle Facility Signs