Shop All Security & Access Signs
Lyle
Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1193-RD_7X5
Mfr # U5-1193-RD_7X5
Zoro # G1814760
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Employees Only Beyond This Point
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1193-RD_7X5
- Zoro # G1814760
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Only Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BOLT Clear Dual Coat Lens Full Face Shield for Milwaukee Safety Helmets and Hard Hats (48-73-1420)
- LYLE Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1888-EG_18x18 (T1-1888-EG_18x18)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60255)
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR (32KXL)
- LYLE Traffic Sign, 12 in Height, 12 in Width, Aluminum, Square, English (NT-036-12HA)
- LYLE Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1225-RD_10X7 (U7-1225-RD_10X7)
- LYLE Warning Sign, Door Must Be Closed, 10 in W (U6-1243-RD_10X7)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1419-RA_10X7 (U5-1419-RA_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1182-RA_10X7 (U5-1182-RA_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1437-RD_7X5 (U5-1437-RD_7X5)
- LYLE Admittance Sign, Restricted Area, 14 in. W (U6-1215-RD_14X10)
- Lyle Security & Access Signs