Shop All Security & Access Signs
Lyle
Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1125-RD_7X5
Mfr # U5-1125-RD_7X5
Zoro # G2280297
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Do Not Block This Door
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1125-RD_7X5
- Zoro # G2280297
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block This Door, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYORENE PRO 18" Gray Graphene A6 Sleeve (ONE SIZE) PK Sleeve, 120PK (00-801 (ONE SIZE))
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Port, 2XL, REG (K84-PRT2XLREG)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- RAE Pavement Stencil, Fire Lane, STL-108-71831 (STL-108-71831)
- LYLE Safety Sign, Stand Clear Of Door, 10in.H (U4-1677-RA_14X10)
- LYLE Authorized Personell Notice, Decl, 14"x10" (LCU5-0052-ND_14X10)
- LYLE Safety Sign, Keep Door Clsd, 10in.Hx14in.W (U4-1473-RD_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0215-NP_14x10 (LCU3-0215-NP_14x10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1420-RA_14X10 (U5-1420-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0197-NA_14X10 (LCU4-0197-NA_14X10)
- NMC Caution Do Not Enter Sign, C135PB (C135PB)
- Lyle Signs