Shop All Facility Signs
Lyle
Notice Sign, 14x10 In., English, U1-1045-RD_14X10
Mfr # U1-1045-RD_14X10
Zoro # G9085395
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Employees Must Wash Hands Before Returning to Work
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1045-RD_14X10
- Zoro # G9085395
- UPC # 849362009333
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Must Wash Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 2 High Visibility Yellow Safety Vest - Large/X-Large (48-73-5302)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (92720HVS)
- GUARDIAN EQUIPMENT Combination Eyewash/Drench Hose - Wall Mount (G5026*)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (231BF-4)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1081-EG_12x18 (T1-1081-EG_12x18)
- LYLE Property Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, T1-1073-HI_18x24 (T1-1073-HI_18x24)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1456-RD_10X7 (U5-1456-RD_10X7)
- LYLE Warning Sign, 14"W, 10" H, 0.004" Thickness, LCU6-0078-ED_14x10 (LCU6-0078-ED_14x10)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1140-NA_14x10 (U7-1140-NA_14x10)
- LYLE Wash Your Hands Notice, Decal, 5"x3.5", LCU5-0034-ND_5X3.5 (LCU5-0034-ND_5X3.5)
- LYLE Sign, Do Not Be Nasty Wash Your Hands (W Sym), LCUV-0147ST-RA_14x10 (LCUV-0147ST-RA_14x10)
- Lyle Signs