Shop All Facility Signs
Lyle
Notice Sign, 14" Wx10" H, 0.04" Thickness, U5-1375-NA_14x10
Mfr # U5-1375-NA_14x10
Zoro # G5819097
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Food or Drink Beyond This Point
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1375-NA_14x10
- Zoro # G5819097
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Food Or Drink Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Poncho, Green, Universal (1EJY1)
- LYLE No Parking Entrance Sign, 18" x 12, T1-1871-DG_12x18 (T1-1871-DG_12x18)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL272)
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Yellow (8AD26)
- LYLE Plastic Caution Sign, 4 Holes, 10"x7", U4-1076-NP_10X7 (U4-1076-NP_10X7)
- LYLE Decal Danger Non-Potable Water, 10"x7", LCU4-0513-ND_10X7 (LCU4-0513-ND_10X7)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-2038-RA_10X7 (U3-2038-RA_10X7)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1197-RD_10X7 (U7-1197-RD_10X7)
- LYLE Security Sign, Perimeter Alarm, 10 in. H (U6-1195-RA_14X10)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1175-NP_14X10 (U5-1175-NP_14X10)
- SIGNMISSION 24 in Height, Aluminum, 24" x 18", WS-A-1824-Montana (WS-A-1824-Montana)
- Lyle Signs