Shop All Changeable Message Signs
Lyle
Notice Sign, 14" W, 10" H, English, Recycled Aluminum
Mfr # U5-1024-RA_14X10
Zoro # G9662597
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Legend
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1024-RA_14X10
- Zoro # G9662597
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Background Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LABELMARK CO LabelMaster® AL502 Standard Hazcom (THIS®) Label, 4" x 4", Paper, 500/Roll (AL502)
- MECHANIX WEAR Welding Gloves, Black, 12, PR (WS-REG-012)
- LYLE Notice Sign, 14" Wx10" H, 0.04" Thickness, U1-1068-NA_14x10 (U1-1068-NA_14x10)
- J.J. KELLER Vehicle Placard, 2-3/4" H, 21" W, Aluminum (50902)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness (U3-1059-NA_14x10)
- LYLE Danger Sign, 14" W, 10" H, English, Recycled Plastic, White (U3-1059-NP_14X10)
- LYLE Blank Sign, 18" W, 18" H, No Text, Recycled Aluminum, White (T1-6280-EG_18x18)
- LYLE Caution Sign, 14" W, 10" H, English, Recycled Plastic, Yellow (U4-1037-NP_14X10)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H (U3-1059-RA_10X7)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH (U3-1059-RD_14X10)
- EZ LINE Bucko Banners (Windshield Banners): Internet Special (295-INS)
- Lyle Changeable Message Signs