Shop All Vehicle Signs
Lyle
Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1467-RA_10X14
Mfr # U5-1467-RA_10X14
Zoro # G9660463
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Prior to Using Forklift Perform Forklift Safety Inspection At The Start of Each Shift
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1467-RA_10X14
- Zoro # G9660463
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Prior To Using Forklift Perform Forklift Safety Inspection At The Start Of Each Shift, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Sampling Probe, 3 ft. (10042622)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947X)
- ZORO SELECT Traffic Cone, 3 lb., Lime Cone Color (RS45015C-LIME)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, S (TUNFWC5-0608)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU5-0075-RA_14X10 (LCU5-0075-RA_14X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1218-RA_14X10 (U4-1218-RA_14X10)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1467-RD_7X10 (U5-1467-RD_7X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1156-RA_14X10 (U5-1156-RA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1091-RD_14X10 (U5-1091-RD_14X10)
- LYLE Reflective Lift Truck Traffic Stop Sign, 6 in H, 6 in W, Octagon, English, ST-031-6HA (ST-031-6HA)
- LYLE Notice Sign, 7 in H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1467-RD_5X7 (U5-1467-RD_5X7)
- Lyle Signs