Shop All Security & Access Signs
Lyle
Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1288-RA_10X14
Mfr # U5-1288-RA_10X14
Zoro # G9661373
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Keep Door Closed When Not In Use
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1288-RA_10X14
- Zoro # G9661373
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Door Closed When Not In Use, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hydrant Adaptor, Pin (430-2521521)
- ZORO SELECT Full Dome Mirror, 48 In., Acrylic Hi Viz (ONV-360-48-SB)
- ZORO SELECT Flagging Tape, White/Grn, 300ft x 1-3/8In (PDWG-200)
- PIP PIP MaxiFlex Cut Micro-Foam Nitrile Coated Gloves, Black, Small, 12/Pair (34-8743/S)
- LYLE Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1471-RD_14X10)
- LYLE Admittance Sign, No Trespassing, 5 in. H (U6-1178-RD_7X5)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1322-RD_7X5 (U5-1322-RD_7X5)
- LYLE Safety Sign, Construction, Corner Holes (U4-1148-RA_14X10)
- LYLE All Lunch Boxes Notice, Reflective, 10"x7" (LCU5-0289-NA_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1294-RD_7X5 (U5-1294-RD_7X5)
- NMC Caution Keep Aisles Clear Sign - Bilingual, ESC37PC (ESC37PC)
- Lyle Signs