Shop All Facility Signs
Lyle
Notice Sign, 10x7 In., English, U1-1045-RD_10X7
Mfr # U1-1045-RD_10X7
Zoro # G9085386
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Employees Must Wash Hands Before Returning to Work
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1045-RD_10X7
- Zoro # G9085386
- UPC # 849362009326
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Must Wash Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Red Anti-Fog, Anti-Scratch, Polarized (XDAP419)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X2X8GY)
- ACCUFORM Spanish-Bilingual Fire Extinguisher Sign, 18 in Height, 4 in Width, Plastic, Rectangle (SBMFXG934VP)
- BRADY Number Tag, Brass, Series CA 001-025, PK25 (87460)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1095-RD_7X5 (U5-1095-RD_7X5)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1092-HI_12x18 (T1-1092-HI_12x18)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1596-RA_10X7 (U5-1596-RA_10X7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1155-RA_10X7 (U7-1155-RA_10X7)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1081-EG_12x18 (T1-1081-EG_12x18)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1226-RA_14X10 (U5-1226-RA_14X10)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Candy Bars, D-DC-16-Candy Bars (D-DC-16-Candy Bars)
- Lyle Signs