Shop All Facility Signs
Lyle
Notice Sign, 10" Wx7" H, 0.04" Thickness, U5-1459-NA_10x7
Mfr # U5-1459-NA_10x7
Zoro # G5875103
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Notice Pool Closed for The Season Trespassers Will Be Prosecuted
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1459-NA_10x7
- Zoro # G5875103
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pool Closed For The Season Trespassers Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-C-21-NO-R5X-A)
- HOTHANDS Hand Warmers, Disposable, Air Activated, Up to 10 Hours, Pack of 10 Pairs (HH210PK48)
- AZAR DISPLAYS 11"W x 2"H Adhesive-Back Nameplate, PK10 (199609)
- COSCO Letters, Numbers and Symbols, Adhesive, 2", Black, 84 Characters (098131)
- LYLE All Employees Notice, Plastic, 10"x7", LCU5-0002-NP_10X7 (LCU5-0002-NP_10X7)
- LYLE Warning Sign, Non Potable Water, 7 in. H, U6-1182-RA_10X7 (U6-1182-RA_10X7)
- LYLE Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0107-ED_10x7 (LCU3-0107-ED_10x7)
- LYLE Office and Facility Sign, 14" W, 10" H, PK5, LCU1-0139-ED-PK5_14x10 (LCU1-0139-ED-PK5_14x10)
- LYLE Men Working Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU3-0496-RD_5x3.5)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1225-RD_7X5 (U5-1225-RD_7X5)
- SIGNMISSION 14 in Height, 0.01 in Width, Plastic, 14" x 10", WS-Supplemental Sign (WS-Supplemental Sign)
- Lyle Signs